- Radial Bearing Type
- 180 mm Inner Diameter
- 380 mm Outer Diameter
- 126 mm Width
| Radial Internal Clearance | C3 |
| Cage Type | Caged |
| Bearing Type | Radial |
| Limiting Speed | 2600 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 1.68e+006 N |
| Corner Radius [Min] | 4 mm |
| I.D. | 180 mm |
| Static Load Rating [Max] | 2.33e+006 N |
| O.D. | 380 mm |
| Inch/Metric | Metric |
| Weight | 156.085 LB |
| EAN or UPC | 4054366896452 |

