| Inch/Metric | Metric |
| Dynamic Load Rating | 2.6e+006 N |
| Limiting Speed | 1940 rpm |
| Radial Internal Clearance | C3 |
| I.D. | 240 mm |
| Corner Radius [Min] | 5 mm |
| Bearing Type | Radial |
| O.D. | 500 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 3.75e+006 N |
| Cage Type | Caged |
| Weight | 333.997 LB |
| EAN or UPC | 4054366896629 |

