- Radial Bearing Type
- 200 mm Inner Diameter
- 360 mm Outer Diameter
- 58 mm Width
| Static Load Rating [Max] | 1.04e+006 N |
| Bearing Type | Radial |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Dynamic Load Rating | 750000 N |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 2900 rpm |
| Origin | Cylindrical Radial |
| Corner Radius [Min] | 4 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Cage Type | Caged |
| Inner Ring O.D. | 243 mm |
| I.D. | 200 mm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 360 mm |
| Limiting Speed - Oil | 3000 rpm |
| Capacity | High Capacity |
| Outer Race Roller Track Diameter | 323 mm |
| Precision Ground | Yes |
| Rows of Balls | Single |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 60.626 LB |
| EAN or UPC | 4012801234764 |

