- Radial Bearing Type
- 220 mm Inner Diameter
- 340 mm Outer Diameter
- 90 mm Width
| Static Load Rating [Max] | 1.73e+006 N |
| Bearing Type | Radial |
| O.D. | 340 mm |
| Corner Radius [Min] | 3 mm |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Limiting Speed | 3150 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 960000 N |
| Weight | 68.069 LB |
| EAN or UPC | 4012801340076 |

