- Radial Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| Dynamic Load Rating | 390000 N |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Single |
| I.D. | 95 mm |
| Corner Radius [Min] | 3 mm |
| Cage Type | Caged |
| Limiting Speed | 5300 rpm |
| Static Load Rating [Max] | 380000 N |
| O.D. | 200 mm |
| Radial Internal Clearance | C3 |
| Weight | 15.255 LB |
| EAN or UPC | 4012801400770 |

