- Radial Bearing Type
- 105 mm Inner Diameter
- 225 mm Outer Diameter
- 49 mm Width
| Cage Type | Caged |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 495000 N |
| I.D. | 105 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Single |
| O.D. | 225 mm |
| Static Load Rating [Max] | 470000 N |
| Limiting Speed | 4550 rpm |
| Weight | 22.04 LB |
| EAN or UPC | 4012801629799 |

