- Radial Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 50 mm Width
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Cage Type | Caged |
| Corner Radius [Min] | 3 mm |
| O.D. | 240 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 520000 N |
| Static Load Rating [Max] | 510000 N |
| Limiting Speed | 4350 rpm |
| Rows of Balls | Single |
| Weight | 25.573 LB |
| EAN or UPC | 4012801401043 |

