- Radial Bearing Type
- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 55 mm Width
| Capacity | High Capacity |
| Cage Type | Caged |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Straight |
| Rows of Balls | Single |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 610000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 260 mm |
| Enclosure | Open |
| Cage Material | Brass/Bronze |
| End Type | Open End |
| No. of Rows | 1 |
| Static Load Rating [Max] | 600000 N |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 3950 rpm |
| I.D. | 120 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 33.777 LB |
| EAN or UPC | 4012801235532 |

