| Cage Type | Caged |
| Bearing Type | Radial |
| Rows of Balls | Single |
| I.D. | 180 mm |
| O.D. | 380 mm |
| Dynamic Load Rating | 1.04e+006 N |
| Static Load Rating [Max] | 1.32e+006 N |
| Limiting Speed | 2650 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Weight | 98.105 LB |
| EAN or UPC | 4054366890573 |

