| Corner Radius [Min] | 5 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Limiting Speed | 2410 rpm |
| Static Load Rating [Max] | 1.52e+006 N |
| Radial Internal Clearance | C3 |
| I.D. | 200 mm |
| O.D. | 420 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Dynamic Load Rating | 1.18e+006 N |
| Weight | 126.985 LB |
| EAN or UPC | 4054366890948 |

