Skip to content Skip to navigation menu
FAGNU411-XL-M1

NU411-XL-M1

Radial Cylindrical Roller Bearing
Item #100746097
  • Radial Bearing Type
  • 55 mm Inner Diameter
  • 140 mm Outer Diameter
  • 33 mm Width
FAGNU411-XL-M1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 55 mm Inner Diameter
  • 140 mm Outer Diameter
  • 33 mm Width
Corner Radius [Min] 2.1 mm
Rows of Balls Single
O.D. 140 mm
Inch/Metric Metric
I.D. 55 mm
Dynamic Load Rating 187000 N
Limiting Speed 8200 rpm
Bearing Type Radial
Static Load Rating [Max] 164000 N
Cage Type Caged
Weight 6.149 LB
EAN or UPC 4012802357097
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison