- Radial Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| Corner Radius [Min] | 2 mm |
| Radial Internal Clearance | C3 |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Limiting Speed | 5600 rpm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 194000 N |
| Cage Type | Caged |
| Dynamic Load Rating | 194000 N |
| I.D. | 85 mm |
| Weight | 4.386 LB |
| EAN or UPC | 4012801388344 |

