- Radial Bearing Type
- 220 mm Inner Diameter
- 400 mm Outer Diameter
- 65 mm Width
| Dynamic Load Rating | 950000 N |
| Static Load Rating [Max] | 1.33e+006 N |
| I.D. | 220 mm |
| O.D. | 400 mm |
| Bearing Type | Radial |
| Limiting Speed | 2600 rpm |
| Cage Type | Caged |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 86.64 LB |
| EAN or UPC | 4012801336895 |

