- Radial Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
| Inch/Metric | Metric |
| Limiting Speed | 14200 rpm |
| O.D. | 80 mm |
| Cage Type | Caged |
| I.D. | 35 mm |
| Rows of Balls | Single |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 76000 N |
| Static Load Rating [Max] | 63000 N |
| Weight | 1.11 LB |
| EAN or UPC | 4026677325136 |

