- Radial Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Cage Type | Caged |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 114000 N |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Radial |
| Inner Ring O.D. | 65 mm |
| Precision Ground | Yes |
| Capacity | High Capacity |
| O.D. | 110 mm |
| Limiting Speed - Oil | 6300 rpm |
| Cage Material | Polyamide (Molded Nylon) |
| Rows of Balls | Single |
| Bearing Design | Removable Inner Ring – Two Piece |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Dynamic Load Rating | 131000 N |
| Limiting Speed | 7800 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Outer Race Roller Track Diameter | 97 mm |
| Radial Internal Clearance | Normal |
| I.D. | 50 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 2.667 LB |
| EAN or UPC | 4054371158958 |

