- Radial Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Radial |
| I.D. | 55 mm |
| Static Load Rating [Max] | 139000 N |
| O.D. | 120 mm |
| Limiting Speed | 9100 rpm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 159000 N |
| Weight | 3.791 LB |
| EAN or UPC | 4012801390446 |

