- Radial Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
| Rows of Balls | Single |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 222000 N |
| Limiting Speed | 5500 rpm |
| Bearing Type | Radial |
| Dynamic Load Rating | 242000 N |
| O.D. | 150 mm |
| Cage Type | Caged |
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Weight | 6.281 LB |
| EAN or UPC | 4012801236966 |

