Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NUP317-E-XL-TVP2

Radial Cylindrical Roller Bearing
Item #100746053
  • Radial Bearing Type
  • 85 mm Inner Diameter
  • 180 mm Outer Diameter
  • 41 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 85 mm Inner Diameter
  • 180 mm Outer Diameter
  • 41 mm Width
Origin Cylindrical Radial
End Type Open End
Bearing Type Radial
Corner Radius [Min] 3 mm
Bore Type Round Bore, Metric Type
Limiting Speed - Oil 3600 rpm
Limiting Speed 4550 rpm
Rows of Balls Single
Cage Material Polyamide (Molded Nylon)
Dynamic Load Rating 320000 N
No. of Rows 1
Inch/Metric Metric
Bearing Design Removable Inner Ring – Two Piece
Precision Ground Yes
Radial Internal Clearance Normal
Capacity High Capacity
Outer Race Roller Track Diameter 160 mm
Oil Hole w/o Oil Hole
I.D. 85 mm
Radial Internal Clearance Specification Normal Clearance
Static Load Rating [Max] 300000 N
Tolerance Iso Class 0 (RBEC 1)
Enclosure Open
Cage Type Caged
Inner Ring O.D. 108 mm
O.D. 180 mm
Weight 10.513 LB
EAN or UPC 4012801237000
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison