- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Width | 15.000 mm |
| Static Load Rating [Max] | 18800 N |
| Corner Radius [Min] | 1 mm |
| Type | 4-Point |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| Dynamic Load Rating | 26000 N |
| Limiting Speed - Oil | 25500 rpm |
| Weight | 0.353 LB |
| EAN or UPC | 4012801315456 |

