- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 24 mm Width
| Type | 4-Point |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 70 mm |
| Width | 24.000 mm |
| Dynamic Load Rating | 117000 N |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 9700 rpm |
| Cone Corner Radius | 1.5 mm |
| Static Load Rating [Max] | 114000 N |
| O.D. | 125 mm |
| Inch/Metric | Metric |
| Weight | 2.865 LB |
| EAN or UPC | 4012801157681 |

