- 140 mm Inner Diameter
- 250 mm Outer Diameter
- 42 mm Width
| I.D. | 140 mm |
| Limiting Speed - Oil | 4700 rpm |
| Width | 42.000 mm |
| O.D. | 250 mm |
| Radial Internal Clearance | C3 |
| Type | 4-Point |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 420000 N |
| Cone Corner Radius | 3 mm |
| Dynamic Load Rating | 315000 N |
| Corner Radius [Min] | 3 mm |
| Weight | 21.384 LB |
| EAN or UPC | 4012801267816 |

