- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 45 mm Width
| O.D. | 270 mm |
| Corner Radius [Min] | 3 mm |
| Type | 4-Point |
| I.D. | 150 mm |
| Static Load Rating [Max] | 485000 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 4350 rpm |
| Width | 45.000 mm |
| Dynamic Load Rating | 350000 N |
| Radial Internal Clearance | C3 |
| Weight | 26.896 LB |
| EAN or UPC | 4012801267854 |

