- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Limiting Speed - Oil | 10300 rpm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 108000 N |
| O.D. | 120 mm |
| Inch/Metric | Metric |
| Type | 4-Point |
| Cone Corner Radius | 2 mm |
| I.D. | 55 mm |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 133000 N |
| Width | 29.000 mm |
| Weight | 3.692 LB |
| EAN or UPC | 4012801268127 |

