- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
applications
- Suitable for use in pumps, compressors, agriculture machinery, etc.
features
- Innovative steel cage design
- 30° contact angle
- P6 manufacturing tolerance for optimized waviness, roughness and roundness
- Improved raceway surfaces and ball quality
- Improved ball quality
- Innovative light contact HRS seal (axial contact to the inner ring)
- New Z dust shield
- Also available: optimized TVH plastic cage
- Filled with grease on both sides
- Lower total cost of ownership (TCO)
- Suitable for higher loads (especially under axial loads)
- Reduced noise generation
- Reduced heat generation
- Reduced energy consumption
- More reliable
- Higher speeds possible
- Longer life
- Improved sealing function
- Extended grease life
| Limiting Speed - Oil | 6300 rpm |
| Inner Ring Width | 43 mm |
| Capacity | Standard Capacity |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Cage Material | Brass/Bronze |
| Contact Angle | 35° |
| Seal Type | Unsealed |
| Material | Steel |
| Lubricant | Oil Preservative |
| icNumber | 7705022 |
| I.D. | 90 mm |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric |
| Enclosure | Open |
| Static Load Rating [Max] | 285000 N |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Internal Design | Split Inner Ring |
| Cage Type | Metal |
| Limiting Speed - Grease | 4800 rpm |
| Bore Type | Round Bore |
| O.D. | 190 mm |
| O.D. Type | Straight |
| Preload Level | None |
| Width | 43.000 mm |
| Fillet Radius | 3 mm |
| Locking Device | No Locking Device |
| Type | 4-Point |
| Dynamic Load Rating | 265000 N |
| No. in Set | Single Bearing |
| Seal Material | None |
| Origin | Single Row Angular Contact |
| Outer Ring Width | 43 mm |
| Snap Ring | No Snap Ring |
| Corner Radius [Min] | 3 mm |
| Weight | 13.885 LB |
| EAN or UPC | 4012801237925 |

