- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 55 mm Width
| Corner Radius [Min] | 3 mm |
| Limiting Speed - Oil | 4550 rpm |
| Radial Internal Clearance | C3 |
| I.D. | 120 mm |
| Type | 4-Point |
| Static Load Rating [Max] | 485000 N |
| O.D. | 260 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 385000 N |
| Width | 55.000 mm |
| Weight | 34.612 LB |
| EAN or UPC | 4012801268479 |

