- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 58 mm Width
| Radial Internal Clearance | C3 |
| Width | 58.000 mm |
| Corner Radius [Min] | 4 mm |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 4 mm |
| Dynamic Load Rating | 425000 N |
| Static Load Rating [Max] | 570000 N |
| Type | 4-Point |
| Limiting Speed - Oil | 4200 rpm |
| O.D. | 280 mm |
| Weight | 42.328 LB |
| EAN or UPC | 4012801268486 |

