- 150 mm Inner Diameter
- 320 mm Outer Diameter
- 65 mm Width
| I.D. | 150 mm |
| O.D. | 320 mm |
| Cone Corner Radius | 4 mm |
| Corner Radius [Min] | 4 mm |
| Limiting Speed - Oil | 3650 rpm |
| Type | 4-Point |
| Radial Internal Clearance | C3 |
| Width | 65.000 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 730000 N |
| Dynamic Load Rating | 510000 N |
| Weight | 61.791 LB |
| EAN or UPC | 4012801237994 |

