- Split Pillow Block
- 3 3/8 to 3 1/2 in Shaft Diameter
- 12 3/8 in Bolt Hole Spacing
| Series | SAF |
| Bolt Hole Length | 1 3/4 in |
| Bearing Type | Spherical Bearing |
| Base Width | 4 3/8 in |
| Housing Material | Cast Iron |
| Bore Type | Tapered Bore |
| Housing Height | 8 7/16 in |
| Bolt Hole Spacing | 12 3/8 in |
| Base Height | 1 3/4 in |
| Tightening Torque [Max] | 142 Nm |
| Shaft Dia. Range (in) | 3 3/8 to 3 1/2 in |
| Base Length | 15 1/4 in |
| Screw Size | 5/8-11 UNC |
| Bolt Hole Width | 1 in |
| Pillow Block Type | 4-Bolt |
| Housing Construction | 2 Piece |
| Locking Device | Adapter Mounted |
| Color | Gray |
| Weight | 76.0 LB |
| EAN or UPC | 4054369683424 |

