Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGSAF522FI.OP.B84014

SAF522FI.OP.B84014

Plummer Block Housing for Roller/Ball Bearing
Item #104031961
  • Plummer Block Housing
  • 244 mm Bore Diameter
  • 419 mm Outside Diameter
  • 164 mm Width
FAGSAF522FI.OP.B84014
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 244 mm Bore Diameter
  • 419 mm Outside Diameter
  • 164 mm Width
O.D. 419 mm
Weight 85.074 LB
EAN or UPC 4026677986337
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison