- Split Pillow Block
- 3 13/16 to 4 in Shaft Diameter
| Base Length | 16 1/2 in |
| Bearing Type | Spherical Bearing |
| Base Width | 4 3/4 in |
| Screw Size | 3/4-10 UNC |
| Housing Construction | 2 Piece |
| Shaft Dia. Range (in) | 3 13/16 to 4 in |
| Bolt Hole Spacing Range [Max] | 13 9/16 in |
| Color | Gray |
| Bore Type | Tapered Bore |
| Housing Height | 9 5/8 in |
| Base Height | 2 in |
| Tightening Torque [Max] | 253 Nm |
| Bolt Hole Length | 1 13/16 in |
| Series | SAF |
| Housing Material | Cast Iron |
| Pillow Block Type | 4-Bolt |
| Bolt Hole Width | 7/8 in |
| Locking Device | Adapter Mounted |
| Weight | 71.0 LB |
| EAN or UPC | 4054369682939 |

