- Split Pillow Block
- 4 1/16 to 4 1/4 in Shaft Diameter
| Housing Height | 10 1/4 in |
| Bearing Type | Spherical Bearing |
| Shaft Dia. Range (in) | 4 1/16 to 4 1/4 in |
| Base Width | 4 3/4 in |
| Series | SAF |
| Tightening Torque [Max] | 253 Nm |
| Bolt Hole Spacing Range [Min] | 2 3/4 in |
| Locking Device | Adapter Mounted |
| Base Length | 16 1/2 in |
| Housing Construction | 2 Piece |
| Bolt Hole Width | 7/8 in |
| Screw Size | 3/4-10 UNC |
| Pillow Block Type | 4-Bolt |
| Bore Type | Tapered Bore |
| Base Height | 2 1/8 in |
| Bolt Hole Spacing Range [Max] | 13 7/8 in |
| Housing Material | Cast Iron |
| Color | Gray |
| Bolt Hole Length | 1 1/2 in |
| Weight | 78.043 LB |
| EAN or UPC | 4054369683417 |

