- Split Pillow Block
- 4 5/16 to 4 1/2 in Shaft Diameter
| Tightening Torque [Max] | 253 Nm |
| Housing Material | Cast Iron |
| Bore Type | Tapered Bore |
| Base Height | 3 3/8 in |
| Bolt Hole Length | 1 11/16 in |
| Housing Construction | 2 Piece |
| Housing Height | 11 1/2 in |
| Base Width | 5 1/8 in |
| Shaft Dia. Range (in) | 4 5/16 to 4 1/2 in |
| Base Length | 18 3/8 in |
| Bearing Type | Spherical Bearing |
| Pillow Block Type | 4-Bolt |
| Bolt Hole Spacing Range [Max] | 15 5/16 in |
| Bolt Hole Width | 1 in |
| Locking Device | Adapter Mounted |
| Color | Gray |
| Series | SAF |
| Screw Size | 3/4-10 UNC |
| Weight | 122.01 LB |
| EAN or UPC | 4054369409369 |

