- Split Pillow Block
- 4 13/16 -5 in Shaft Diameter
| Color | Gray |
| Housing Material | Cast Iron |
| Bolt Hole Length | 2 in |
| Bolt Hole Spacing Range [Max] | 16 1/2 in |
| Bolt Hole Spacing Range [Min] | 3 3/8 in |
| Tightening Torque [Max] | 253 Nm |
| Series | SAF |
| Bolt Hole Width | 1 1/8 in |
| Base Length | 20 1/8 in |
| Pillow Block Type | 4-Bolt |
| Housing Construction | 2 Piece |
| Shaft Dia. Range (in) | 4 13/16 -5 in |
| Bore Type | Tapered Bore |
| Screw Size | 3/4-10 UNC |
| Base Height | 2 3/8 in |
| Locking Device | Adapter Mounted |
| Base Width | 5 7/8 in |
| Bearing Type | Spherical Bearing |
| Housing Height | 11 3/4 in |
| Weight | 132.0 LB |
| EAN or UPC | 4054369683172 |

