- Split Pillow Block
- 5 3/8 to 5 1/2 in Shaft Diameter
| Base Height | 2 5/8 in |
| Tightening Torque [Max] | 253 Nm |
| Pillow Block Type | 4-Bolt |
| Series | SAF |
| Bolt Hole Spacing Range [Max] | 18 5/16 in |
| Screw Size | 3/4-10 UNC |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Color | Gray |
| Bolt Hole Width | 1 1/8 in |
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Base Length | 22 in |
| Shaft Dia. Range (in) | 5 3/8 to 5 1/2 in |
| Bearing Type | Spherical Bearing |
| Bore Type | Tapered Bore |
| Housing Height | 13 5/16 in |
| Bolt Hole Length | 2 1/16 in |
| Base Width | 6 1/4 in |
| Weight | 164.904 LB |
| EAN or UPC | 4054369683158 |

