- Split Pillow Block
- 6 5/16 to 6 1/2 in Shaft Diameter
| Housing Height | 14 7/8 in |
| Screw Size | 1-8 UNC |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing Range [Min] | 4 5/8 in |
| Bolt Hole Width | 1 1/8 in |
| Base Width | 7 1/8 in |
| Base Height | 3 in |
| Bore Type | Tapered Bore |
| Pillow Block Type | 4-Bolt |
| Bearing Type | Spherical Bearing |
| Series | SAF |
| Housing Material | Cast Iron |
| Shaft Dia. Range (in) | 6 5/16 to 6 1/2 in |
| Tightening Torque [Max] | 611 Nm |
| Bolt Hole Spacing Range [Max] | 22 1/4 in |
| Bolt Hole Length | 2 1/2 in |
| Color | Gray |
| Base Length | 26 3/4 in |
| Housing Construction | 2 Piece |
| Weight | 234.79 LB |
| EAN or UPC | 4054369316988 |

