- Split Pillow Block
- 6 13/16 to 7 in Shaft Diameter
| Locking Device | Adapter Mounted |
| Housing Construction | 2 Piece |
| Bore Type | Tapered Bore |
| Bearing Type | Spherical Bearing |
| Housing Height | 15 9/16 in |
| Shaft Dia. Range (in) | 6 13/16 to 7 in |
| Bolt Hole Width | 1 3/8 in |
| Housing Material | Cast Iron |
| Pillow Block Type | 4-Bolt |
| Base Width | 7 1/2 in |
| Base Length | 28 in |
| Screw Size | 1-8 UNC |
| Tightening Torque [Max] | 611 Nm |
| Color | Gray |
| Bolt Hole Spacing Range [Max] | 23 in |
| Series | SAF |
| Bolt Hole Length | 2 3/4 in |
| Bolt Hole Spacing Range [Min] | 4 1/2 in |
| Base Height | 3 1/8 in |
| Weight | 270.284 LB |
| EAN or UPC | 4054369683141 |

