- Split Pillow Block
- 7 13/16 to 8 in Shaft Diameter
| Shaft Dia. Range (in) | 7 13/16 to 8 in |
| Base Height | 3 3/4 in |
| Housing Height | 18 5/8 in |
| Screw Size | 1 1/4-7 UNC |
| Bearing Type | Spherical Bearing |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Min] | 5 1/4 in |
| Pillow Block Type | 4-Bolt |
| Locking Device | Adapter Mounted |
| Series | SAF |
| Base Width | 8 3/4 in |
| Tightening Torque [Max] | 1063 Nm |
| Housing Material | Cast Iron |
| Bore Type | Tapered Bore |
| Color | Gray |
| Bolt Hole Width | 1 5/8 in |
| Bolt Hole Length | 3 3/16 in |
| Base Length | 32 3/4 in |
| Bolt Hole Spacing Range [Max] | 26 5/16 in |
| Weight | 445.329 LB |
| EAN or UPC | 4054369683134 |

