- Universal Housing Only
- 2 Bolt Holes
- 1 11/16 in Shaft Diameter
features
- Higher strength: “D” ductile iron two-piece housing
- Universal applications out of the box: Includes LER seals (Qty 2), stabilizing ring, end cover, and fittings to be used as fixed or float, or open or closed
- X-life equipped: Self-aligning 222..-XL-K-C3 Series Spherical roller bearing
- Quick bearing change: Replace with FAG Split Spherical (SSRB)
- Standard duty: Grey cast iron SAF available
- Upgrade your seal: SAF and SAFD accept MaxTac and SuperTacII seals
| Base to Centerline Height | 2 1/2 in |
| Shaft Dia. | 1.6875 in |
| Bolt Hole Spacing - Width | n/a |
| Bearing Type | Spherical Roller Bearing |
| Overall Height | 4 3/4 in |
| Bolt Holes | 2 |
| Distance Between Bolt Holes | 6 3/4 in |
| Weight | 8.93 LB |
| EAN or UPC | 4054369740769 |

