- Steel Lockwasher
- W Series
- 45 mm Shaft Diameter
- 0.0580" Thick
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Thickness | 0.058 in |
| Shaft Dia. | 45 mm |
| Material | Steel |
| Diameter Over Tangs | 2 47/64 in |
| Weight | 0.053 LB |
| EAN or UPC | 4026677356345 |
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Thickness | 0.058 in |
| Shaft Dia. | 45 mm |
| Material | Steel |
| Diameter Over Tangs | 2 47/64 in |
| Weight | 0.053 LB |
| EAN or UPC | 4026677356345 |