Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGSNV160-F-L

SNV160-F-L

SUPERSEDED TO FAG_SES518-615-L, MTRL - 119234614
Item #102210135
  • Plummer Block Housing
  • 201 mm Bore Diameter
  • 345 mm Outside Diameter
  • 145 mm Width
FAGSNV160-F-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 201 mm Bore Diameter
  • 345 mm Outside Diameter
  • 145 mm Width
O.D. 345 mm
Weight 31.42 LB
EAN or UPC 4012802385335
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison