- SNW Series
- 49.33 mm Bore
- 75.54 mm Length
| Series | SNW |
| Locking Device | W11 |
| Bore Size | 49.33 mm |
| Length | 75.540 mm |
| Shaft Dia. | 1.9375 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N11 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Weight | 0.771 LB |
| EAN or UPC | 4026677345417 |

