- SNW Series
- 58.06 mm Bore
- 98.55 mm Length
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 2.4375 in |
| Length | 98.550 mm |
| Bore Size | 58.06 mm |
| Series | SNW |
| Locking Device | W15 |
| Lock Nut | AN15 |
| Weight | 1.832 LB |
| EAN or UPC | 4026677345707 |

