- SNW Series
- 60.1 mm Bore
- 105.69 mm Length
| Bore Size | 60.1 mm |
| Lock Nut | AN16 |
| Locking Device | W16 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Series | SNW |
| Length | 105.690 mm |
| Shaft Dia. | 2.6875 in |
| Oil Hole | w/o Oil Hole |
| Weight | 2603.39 LB |
| EAN or UPC | 4026677345721 |

