- SNW Series
- 62.89 mm Bore
- 112.04 mm Length
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Oil Hole | w/o Oil Hole |
| Bore Size | 62.89 mm |
| Length | 112.040 mm |
| Series | SNW |
| Shaft Dia. | 2.9375 in |
| Lock Nut | AN17 |
| Locking Device | W17 |
| Weight | 2.601 LB |
| EAN or UPC | 4026677345738 |

