- SNW Series
- 66.95 mm Bore
- 118.39 mm Length
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Oil Hole | w/o Oil Hole |
| Bore Size | 66.95 mm |
| Lock Nut | AN18 |
| Locking Device | W18 |
| Series | SNW |
| Shaft Dia. | 3.1875 in |
| Length | 118.390 mm |
| Weight | 3.022 LB |
| EAN or UPC | 4026677345752 |

