- SNW Series
- 73.62 mm Bore
- 131.9 mm Length
| Bore Size | 73.62 mm |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 3.4375 in |
| Series | SNW |
| Lock Nut | AN20 |
| Locking Device | W20 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Length | 131.900 mm |
| Weight | 3.731 LB |
| EAN or UPC | 4026677345769 |

