- SNW Series
- 87.78 mm Bore
- 155.502 mm Length
| Lock Nut | AN24 |
| Bearing Series | 22200K Series |
| Bore Size | 87.78 mm |
| Shaft Dia. | 4.1875 in |
| Locking Device | W24 |
| Series | SNW |
| Oil Hole | w/o Oil Hole |
| Length | 155.502 mm |
| Weight | 6.656 LB |
| EAN or UPC | 4026677345851 |
| Lock Nut | AN24 |
| Bearing Series | 22200K Series |
| Bore Size | 87.78 mm |
| Shaft Dia. | 4.1875 in |
| Locking Device | W24 |
| Series | SNW |
| Oil Hole | w/o Oil Hole |
| Length | 155.502 mm |
| Weight | 6.656 LB |
| EAN or UPC | 4026677345851 |