- SNW Series
- 95.3 mm Bore
- 171.58 mm Length
| Series | SNW |
| Bore Size | 95.3 mm |
| Bearing Series | 22200K Series |
| Lock Nut | AN26 |
| Length | 171.580 mm |
| Oil Hole | w/o Oil Hole |
| Locking Device | W26 |
| Shaft Dia. | 4.4375 in |
| Weight | 9.706 LB |
| EAN or UPC | 4026677345875 |
| Series | SNW |
| Bore Size | 95.3 mm |
| Bearing Series | 22200K Series |
| Lock Nut | AN26 |
| Length | 171.580 mm |
| Oil Hole | w/o Oil Hole |
| Locking Device | W26 |
| Shaft Dia. | 4.4375 in |
| Weight | 9.706 LB |
| EAN or UPC | 4026677345875 |