- SNW Series
- 116.281 mm Bore
- 204.788 mm Length
| Lock Nut | AN32 |
| Bore Size | 116.281 mm |
| Length | 204.788 mm |
| Series | SNW |
| Shaft Dia. | 5.4375 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W32 |
| Bearing Series | 22200K Series |
| Weight | 15.609 LB |
| EAN or UPC | 4026677180483 |
| Lock Nut | AN32 |
| Bore Size | 116.281 mm |
| Length | 204.788 mm |
| Series | SNW |
| Shaft Dia. | 5.4375 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W32 |
| Bearing Series | 22200K Series |
| Weight | 15.609 LB |
| EAN or UPC | 4026677180483 |