- SNW Series
- 123.114 mm Bore
- 219.868 mm Length
| Locking Device | W34 |
| Length | 219.868 mm |
| Lock Nut | AN34 |
| Series | SNW |
| Oil Hole | w/o Oil Hole |
| Bore Size | 123.114 mm |
| Shaft Dia. | 5.9375 in |
| Bearing Series | 22200K Series |
| Weight | 17.75 LB |
| EAN or UPC | 4026677180490 |
| Locking Device | W34 |
| Length | 219.868 mm |
| Lock Nut | AN34 |
| Series | SNW |
| Oil Hole | w/o Oil Hole |
| Bore Size | 123.114 mm |
| Shaft Dia. | 5.9375 in |
| Bearing Series | 22200K Series |
| Weight | 17.75 LB |
| EAN or UPC | 4026677180490 |